Abbotsford
mil265820

MILWAUKEE TOOL 2658-20 M18™ 3/8-inch Impact Wrench with Friction Ring

Price $245.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2658-20

Description

The M18™ Cordless 3/8" Compact Impact Wrench is the most powerful 3/8" compact impact wrench in its class and offers the best power to size ratio among like competitors.  Featuring a Milwaukee® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 167 ft-lbs of fastening torque for class-leading performance.  REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ Cordless 3/8" Compact Impact Wrench features a 3/8" Friction Ring anvil for fast, tool-free socket changes, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.


Milwaukee® 4-PL frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor

Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job

REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

3/8 in. anvil with friction ring

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Impact Wrench with Friction Ring Type Cordless
Drive Size 3/8 in Drive Type Straight
Anvil Type Mechanical Voltage Rating 18 V
Blows Per Minute 0 - 3350 in/min Maximum Torque Rating 167 ft-lb
No Load Speed 0 - 2450 r/min Battery Capacity 3 Ah
Battery Type Lithium-Ion Handle Type Soft Grip, T-Handle
Tool Length 6 in Tool Weight 4.1 lb
Warranty 5 yr Includes (1) Belt Clip
UPC 045242313525

Packages

1 - UNIT - 1