Abbotsford
mil266220

MILWAUKEE TOOL 2662-20 M18™ 1/2" High-Torque Impact Wrench with Pin Detent (Bare Tool)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2662-20

Description

Get superior socket retention in a powerful, compact, long-running impact wrench. The M18™ Cordless Lithium-ion 1/2" High-Torque Impact Wrench features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft-lbs of torque with maximum runtime. The REDLITHIUM™ Extended Capacity Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. The 2662-20 has a 1/2” anvil with detent pin to ensure maximum socket retention. The M18™ Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-volt cordless power tool offers ultimate comfort during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Impact Wrench with Pin Detent Type Cordless
Drive Size 1/2 in Anvil Type Mechanical
Voltage Rating 18 V Blows Per Minute 2200
Maximum Torque Rating 450 ft-lb No Load Speed 1900 r/min
Battery Capacity 3 Ah Battery Type Lithium-Ion
Handle Type T-Handle, Soft Grip Tool Length 8-7/8 in
Tool Weight 5.2 lb Warranty 5 yr
Application During Prolonged Use UPC 045242189991

Packages

1 - UNIT - 1