MILWAUKEE TOOL 2758-22 M18 FUEL™ with ONE-KEY™ 3/8" Compact Impact Wrench w/ Friction Ring Kit
Description
M18 FUEL™ Compact impact wrench features a POWERSTATE™ brushless motor that delivers 210 ft-lbs of fastening torque and up to 2500 RPM load. REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ XC5.0 batteries deliver more work per charge and more work over the life of the battery. ONE-KEY™ compatible customize, track and manage tool's performance and location. Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool. Includes: M18 FUEL™ with ONE-KEY™ 3/8 inch compact impact wrench with friction ring (tool only) (2758-20), (2) M18™ REDLITHIUM™ XC5.0 extended capacity battery pack (48-11-1850), (1) M18™ and M12™ multi-voltage charger (48-59-1812), (1) belt clip and (1) carrying case.
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™, One-Key™ |
Item Name | Impact Wrench with Friction Ring Kit | Type | Compact, Cordless |
Drive Size | 3/8 in | Voltage Rating | 18 V |
Blows Per Minute | 0 - 3200 | Maximum Torque Rating | 0 - 210 ft-lb |
No Load Speed | 0 - 2500 r/min | Battery Capacity | 5 Ah |
Battery Type | Lithium-Ion | Tool Length | 5.9 in |
Tool Weight | 2.4 lb | Warranty | 5 yr |
Includes | (1) 2758-20 M18 Fuel with One-Key 3/8 in Compact Impact Wrench with Friction Ring Tool Only, (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case and (1) Belt Clip | Standards | UL Listed, CSA Certified, ETL Listed |
UPC | 045242362233 |
Packages
1 - UNIT - 1 |