Abbotsford
mil259220

MILWAUKEE TOOL 2592-20 M12 Wireless Jobsite Speaker

Price $128.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2592-20

Description

LOUDER. TOUGHER. SMALLER. Big speaker sound with the durability you expect from Milwaukee, the M12 Wireless Jobsite Speaker uses Bluetooth to pair with portable electronic devices and stream music from up to 30ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1amp USB Charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered by all M12 REDLITHIUM Batteries, the Wireless Jobsite Speaker changes the game in tough, portable sound.PRODUCT FEATURES:- Bluetooth Connectivity with portable electronic devices up to 30ft away- Jobsite Durability with Rugged Overmold and Metal Speaker Grill to withstand drops, water and debris- 3.5mm Aux In Port for wired playback (cable not included)- Premium Speaker with integrated Bass Port delivers loud, clear sound at all volumes- 2.1A USB Charger for all portable electronic devices- Integrated Loop for easy hanging and transport

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Jobsite Speaker Type Rack Loudspeaker, Wireless
Color Red UPC 045242348374

Packages

1 - UNIT - 1