Abbotsford
mil289020

MILWAUKEE TOOL 2890-20 M18™ Jobsite Radio

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2890-20

Description

LOUD CLEAR SOUND. BUILT FOR WORK. Featuring a high-performance audio system and rugged design, the M18™ Jobsite Radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-class reception and signal clarity or a 3.5mm aux jack for wired playback.  A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18™ Jobsite Radio is powered by all M18™ REDLITHIUM™ Batteries or A/C power.


High performance audio system with dual speakers and passive radiators delivers loud, clear sound with deep accurate bass

Durable, portable, stackable design features shock absorbing end caps and metal speaker grills that protect from drops and other harmful jobsite conditions

Best-in-class receptions accuracy and signal quality

Integrated handles allow for easy transport and storage in a wide range of environments

DGTL AM/FM tuner with 10 station presets

Customizable EQ (EQizer)

Weather sealed auxiliary compartment

2.1A USB charger for all portable electronic devices

3.5 mm aux in port for wired playback (cable included)

PWRed by all M18™ batteries or A/C outlet (battery not included) with up to 12hrs. run time with an M18™ 5.0 Ah battery

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Jobsite Radio Type Cordless, Heavy Duty
Height 7-3/4 in Width 15.8 in
Depth 7.7 in Display Type LCD
Power Supply 18 V Lithium-Ion Battery Channels 10
Number of Batteries 0 Color Red/Black
Includes Cable UPC 045242364244

Packages

1 - UNIT - 1