Abbotsford
mil267720

MILWAUKEE TOOL 2677-20 M18™ FORCE LOGIC™ 6T Knockout Tool Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2677-20
Documents Documents

Description

The M18™ FORCE LOGIC™ 6 Ton Knockout Tool Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4” holes in 14 gauge mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.

Specifications

Brand Name Milwaukee Sub Brand M18™, Force Logic™
Item Name Knockout Tool Kit Type Cordless
Voltage Rating 18 V Capacity 1/2 - 4 in Mild Steel
Maximum Operating Force 6 t Color Black/Red
Battery Type Lithium-Ion Battery Capacity 2 Ah
Housing Material Glass Filled Nylon Dimensions 11.7 in L x 2.31 in W
Warranty 5 yr Tool, 2 yr Battery Includes (1) Battery, (1) Charger
Standards CSA Certified, ETL Listed, UL Listed UPC 045242356355

Packages

1 - UNIT - 1