Abbotsford
mil267723

MILWAUKEE TOOL 2677-23 M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 4" Kit

Price $2,298.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2677-23

Description

The M18™ FORCE LOGIC™ 6 Ton Knockout Tool 1/2"-4" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4” holes in 14 gauge mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.


Punches up to 6 in. holes in 14 gauge mild steel

Quick connect alignment system

Exact dies feature vivid red cross hairs for clearest alignment

Punches up to 6 in. holes in 14-gauge mild steel

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Knockout Tool Kit Type Cordless
Voltage Rating 18 V Capacity 1/2 - 4 in Mild Steel
Maximum Operating Force 6 t Color Black/Red
Battery Type M18 Redlithium 2.0 Battery Capacity 2 Ah
Housing Material Glass Filled Nylon Dimensions 11.7 in L
Warranty 5 yr on Tool, 2 yr on Battery Includes (1) M18 REDLITHIUM CP2.0 Battery, (1) M18 and M12 Multi-Voltage Charger, (1) EXACT Rapid Reset 3/4 in Draw Stud Set, (1) EXACT 4 in Punch, (1) EXACT 4 in Die, (1) EXACT 3-1/2 in Punch, (1) EXACT 3-1/2 in Die, (1) EXACT 3 in Punch, (1) EXACT 3 in Die, (1) EXACT 2-1/2 in Punch, (1) EXACT 2-1/2 in Die, (1) 7/16 in Draw Stud, (1) 3/4 in Draw Stud, (1) 1-1/8 in Draw Stud, (1) Quick Connect Alignment System, (1) Exact 1/2 - 2 in Conduit Punches and Dies and (1) Carrying Case
UPC 045242501311

Packages

1 - UNIT - 1
Customers who bought this item also bought