Abbotsford
mil245820

MILWAUKEE TOOL 2458-20 M12™ Cordless Palm Nailer (Tool Only)

Price $181.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2458-20

Description

A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12™ Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM™ Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This subcompact cordless tool features a 6D-16D magnetic collet for a secure hold on nails for one-handed use. Its ergonomic design provides superior comfort and control. The palm nailer also features a built-in LED light, an onboard fuel gauge, and comes with a convenient hand strap to ensure the highest level of user safety.


6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use

All metal gear housing - handles tough jobsite conditions

Palm style ergonomics - delivers superior comfort and control

PWRful mechanism - delivers 2.2 ft/lbs of blow energy

LED light - illuminates work surface

Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™tools

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Palm Nailer Type Cordless
Battery Type M12 Housing Material Polycarbonate
Color Black/Red Dimensions 7-1/2 in L
Warranty 5 yr Includes Hand Strap
UPC 045242240548

Packages

1 - UNIT - 1