Abbotsford
mil274521

MILWAUKEE TOOL 2745-21 M18 FUEL™ 30 Degree Framing Nailer Kit

Price $698.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2745-21

Description

Milwaukee's M18 FUEL™ 30 Degree Framing Nailer Kit sets the new standard for cordless framing nailers. By leveraging our nitrogen spring mechanism, POWERSTATE™ brushless motor, and REDLINK™ Intelligence, this nailer provides you with pneumatic performance and the convenience and freedom of cordless power. Delivering the power to sink full round head nails into dense engineered lumbers, this framing nailer allows you to tackle even the most demanding framing applications. To keep you productive and efficient throughout the day, the framing gun fires 3 nails per second with zero ramp-up time, meaning a nail is fired as soon as you pull the trigger. Additionally, the cordless framing nailer operates using only our REDLITHIUM™ Batteries and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors’ nailers. The M18 FUEL™ 30 Degree Framing Nailer delivers the pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge. In addition to the framing nailer, this kit includes one M18™ REDLITHIUM™ XC5.0 battery pack, an M18™ & M12™ Multi-Voltage Charger, a rafter hook, non-marring tip, and a contractor bag.


PWR to sink nails in engineered lumber

Fires 3 nails per second

No gas cartridge required

Zero ramp-up time

Tool free drive depth adjustment

Sequential and contact actuation firing modes

Dry fire lockout

Rafter hook included

Belt hook included

On board hex key storage

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Framing Nailer Kit Type Cordless
Voltage Rating 20 V Magazine Capacity 51
Battery Type Lithium-Ion Battery Capacity 5 Ah
Collation Angle 30 - 34° Shank Size 0.113 - 0.131 in
Trigger Type Sequential and Contact  Tip Type No-Mar
Housing Material Nylon Color Black,Red
Dimensions 14.1 in L x 4.7 in W x 13.3 in H Includes 2745-20 M18 Fuel™ 30° Framing Nailer, (1) 48-11-1850 M18 RedLithium XC Extended Capacity 5 Ah Lithium-Ion Battery Pack, 48-59-1812 M18 / M12 Multi-Voltage Lithium-Ion Battery Charger, (1) No-Mar Tip, Contractor Bag
Standards California Proposition 65 UPC 045242537310

Packages

1 - UNIT - 1