Abbotsford
mil245720

MILWAUKEE TOOL 2457-20 M12™ Cordless 3/8" Ratchet (Tool Only)

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2457-20

Description

Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ Cordless 3/8” Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It’s powered by the M12 REDLITHIUM™ Battery Pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions.  At just 10-3/4” long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.


Built-in LED light: Illuminates work surfaces in dark locations

On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job

Powerful 12-volt motor: Delivers up to 35 ft-lbs of torque

REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Superior fastening speed: Produces 250 RPM, with variable-speed trigger for greater control

Reinforced steel housing for added durability and strong cranking forces

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Ratchet Wrench Type Cordless
Drive Size 3/8 in Free Speed RPM 250 r/min
Maximum Torque 35 ft-lb Throttle Style Trigger
Housing Material Steel Handle Type Pistol Grip
Voltage Rating 12 V Weight 1.5 lb
Dimensions 10-3/4 in L x 3/4 in W Application For Automotive Mechanics and Maintenance and Repair Professionals
UPC 045242257560

Packages

1 - UNIT - 1