Abbotsford
mil246020

MILWAUKEE TOOL 2460-20 M12™ Rotary Tool

Price $118.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2460-20

Description

This compact, portable and powerful cutoff solution for the professional offers up to 10X longer life and 10% more speed. Get the power of a corded rotary tool in the M12TM Cordless Rotary Tool, which integrates high-performance motor design, optimized electronics and REDLITHIUMTM battery technology for exceptional power and durability. This compact, versatile tool offers a variable-speed of 5,000-32,000 RPM and a collet that’s compatible with all 1/32” - 1/8” shank accessories for thousands of cutting, grinding, sanding and polishing solutions. Maintenance contractors, electricians, plumbers and automotive mechanics will find it indispensable for close-quarter cutoff and grinding applications. A variable-speed dial offers fluid control, and the 1.3-pound weight permits hours of comfortable use. Grinder-style exhaust ports and front-bearing protection help this tool exceed performance and endurance expectations. The rotary tool comes with five cutting wheels, a mandrel and wrench. M12 battery sold separately.


PWRful motor - unmatched performance under load

1/8 in. collet - compatible with all current rotary tool accessories

VAR speed (5,000-32,000) - up to 10% faster than the competition

Compact and lightweight - only 9.5 in. long and 1.3 lbs.

Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Rotary Tool Type Cordless
Chuck Size 1/8 in Chuck Type Keyless
Speed 5000 - 32000 r/min Voltage Rating 12 V
Battery Type Lithium-Ion Battery Capacity 1.5 Ah
Color/Finish Red Handle Type Ergonomic
Dimensions 9 in L Warranty 5 yr Limited
Includes 12 V Cordless Lithium-Ion Rotary Tool, Wrench, (5) Cutting Wheel, Mandrel Standards UL Listed, CSA Certified, ETL Listed
Application For Thousands of Cutting, Grinding, Sanding and Polishing Solutions UPC 045242200986

Packages

1 - UNIT - 1