Abbotsford
mil242620

MILWAUKEE TOOL 2426-20 M12™ Multi-Tool (Tool Only)

Price $139.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2426-20

Description

The M12 Cordless Multi-Tool is one of the most versatile jobsite tools. This 12V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M12 Multi-Tool runs 5,000 to 20,000 OPM and allows the user to match the speed to the application. The 12V Oscillating Tool has the versatility to perform a variety of applications: flush or plunge cuts, removing grout or grinding thinset, sanding or scraping. In addition, the new M12 REDLITHIUM battery and Milwaukee's M12 XC battery provide additional run time for the user. The universal adaptor (included in each kit) allows the M12 Multi-Tool to be compatible with most competitive accessories on the market today.Includes: M12 Cordless Multi-Tool ONLY (2426-20)


PWRful motor: delivers 5,000 to 20,000 OPM

REDLITHIUM™ BAT Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the mrkt

VAR-speed dial: 12 settings allow users to match speed to application

On-board fuel gauge: displays remaining runtime

CRDless multi tool cuts, grinds, sands and scrapes

All metal gear case for durable use

VAR speed dial lets you match speed to application

fuel gauge displays remaining run time

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Multi-Tool Type Cordless
Speed 5000 - 20000 o/min Voltage Rating 12 V
Battery Type Lithium-Ion Color/Finish Red
Handle Type Ergonomic Dimensions 10-1/4 in L
Warranty 5 yr Limited Includes (1) Cordless Multi-Tool (Tool Only), (5) Assorted Sanding Sheets, (1) Sanding Pad and Wood Cutting Blade
Standards UL Listed, CSA Certified, ETL Listed Application For use it to Make Flush or Plunge Cuts, Remove Grout, Sand and Tackle Other Awkward Jobs
UPC 045242239610

Packages

1 - UNIT - 1