Abbotsford
mil252620

MILWAUKEE TOOL 2526-20 M12 FUEL™ Oscillating Multi-Tool

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2526-20

Description

The MILWAUKEE® M12 FUEL™ Oscillating Multi-Tool generates the fastest 12V cut speed, lowest full-tool vibration, and delivers tool-free blade change for faster accessory changes and no misplaced tools. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM while maintaining its speed under load better than the competition to provide the fastest cuts of any 12V competitor. The vibration isolating tool design minimizes vibration making cuts more comfortable with less fatigue. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M12™ REDLITHIUM™ XC4.0 battery (not included) delivers most work of any 12V battery on the market. The M12 FUEL™ Oscillating Multi-Tool has a 12-Setting Dial allowing users to adjust the speed to the application, and an integrated LED light for maximum visibility.


Tool Free BLD Change for Faster ACC Changes

VAR SPD Dial to Allow Users to Adjust the SPD to the Application

REDLITHIUM™ BAT Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the mrkt

REDLINK PLUS™ intelligence provides optimized performance and overload protection

Compatible with all M12 batteries

Compatible with all M12 batteries

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Oscillating Multi-Tool Type Cordless
Voltage Rating 12 V Battery Type Lithium-Ion
Housing Material Plastic Color/Finish Black/Red
Dimensions 11.22 in L x 2.29 in W Warranty 5 yr
Includes (1) Multi-Tool, (5) Sanding Sheets, (1) Sanding Pad, (1) Wood Cutting Blade Standards UL Listed
UPC 045242547531

Packages

1 - UNIT - 1