Abbotsford
mil262620

MILWAUKEE TOOL 2626-20 M18 Cordless Multi-Tool (Tool Only)

Price $188.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2626-20

Description

The Milwaukee M18 Cordless Multi-Tool cuts up to 50% faster and delivers up to 2X more cuts per charge than the competitors. With best-in-class speed and performance, the cordless Multi-Tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M18 REDLITHIUM Battery (sold separately) to deliver up to 40% more runtime. Use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs. The M18 Multi-Tool’s Constant Power Technology maintains blade speed for faster cutting during heavy applications. The 12-setting dial allows users to match the speed to the application. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories. It includes 5 assorted sanding sheets, a sanding pad and wood cutting blade.


Tool-free blade change with adapter to fit most brand's blades

Constant power technology to maintain speed under load

BAT isolation for durability and life

All metal gearbox for durability and life

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Multi-Tool Type Cordless
Chuck Type Keyless Speed 11000 - 18000 o/min
Voltage Rating 18 V Battery Type Lithium-Ion
Color/Finish Red Dimensions 11-7/8 in L
Warranty 5 yr Limited Standards UL Listed, CSA Certified, ETL Listed
Application For use it to Make Flush or Plunge Cuts, Remove Grout, Sand and Tackle Other Awkward Jobs UPC 045242313655

Packages

1 - UNIT - 1