Abbotsford
mil283621

MILWAUKEE TOOL 2836-21 M18 FUEL™ Oscillating Multi Tool Kit

Price $428.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2836-21

Description

The M18 FUEL™ Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.


Fastest Cuts, PWR for Demolition, Lowest Full Tool Vibration

4.2 DEG Oscillation ANGL with 10,000-20,000 OPM Cut SPD

Part of the M18™ SYS, with over 200+ CRDless Solutions

POWERSTATE™ BRUless MOTR: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut

REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.

REDLITHIUM™ BAT PK: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the mrkt.

VAR SPD Dial to Allow Users to Adjust the SPD to the Application

Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity

180 DEG Span LED LT for better Visibility in Low-LT Situations

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Oscillating Multi-Tool Kit Type Brushless, Cordless
Speed 10000 - 20000 o/min Voltage Rating 18 V
Battery Type Lithium-Ion Color/Finish Black/Red
Includes (1) Battery UPC 045242561650

Packages

1 - UNIT - 1