Abbotsford
mil252920

MILWAUKEE TOOL 2529-20 M12 FUEL™ Compact Band Saw Bare Tool

Price $338.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2529-20
Documents Documents

Description

The M12 FUEL™ Compact Band Saw utilizes our POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance your productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The MILWAUKEE® M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing you with the ability to cut and ream with the same tool. One 12/14 TPI Extreme Metal Blade is included.

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Band Saw Type Brushless, Compact, Cordless, Portable
Cutting Capacity 2-1/2 x 2-1/2 in Blade Size 30-9/16 in L
Voltage Rating 12 V Battery Type Lithium-Ion
Speed Rating 570 ft/min Housing Material Reinforced Nylon
Handle Type Straight Color Black/Red
Dimensions 14.12 in L x 8 in W x 6 in H Weight 6 lb
Includes (1) M12 Fuel Compact Band Saw, (1) 12/14 TPI Extreme Metal Blade, Integrated Work Light, Electronic Speed Control, (1) Battery UPC 045242579365

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok