Abbotsford
mil252921xc

MILWAUKEE TOOL 2529-21XC M12 FUEL Compact Band Saw Kit

Price $458.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2529-21XC

Description

The M12 FUEL™ Compact Band Saw Kit utilizes our POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance your productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The MILWAUKEE® M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing you with the ability to cut and ream with the same tool. This band saw kit includes (1) 12/14 TPI Extreme Metal Blade, (1) M12 REDLITHIUM™ XC4.0 batteries, (1) M12™ Charger, and a contractor bag.


LTest Compact Band Saw

2-1/2" X 2-1/2" Cut Capacity

Fully compatible with the M12™ SYS, featuring over 100 tools

Integrated rafter hook for easy storage

Built-In LED Work LT

VAR SPD Trigger

Compact and LTweight Design

REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger

POWERSTATE BRUless MOTR delivers longer life and higher performance

Jobsite Armor™ Provides LG-Lasting Durability

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Band Saw Kit Type Brushless, Compact, Cordless, Portable
Cutting Capacity 2-1/2 x 2-1/2 in Blade Size 30-9/16 in L
Voltage Rating 12 V Battery Type Lithium-Ion
Speed Rating 570 ft/min Housing Material Reinforced Nylon
Handle Type Straight Color Black/Red
Dimensions 14.12 in L x 8 in W x 6 in H Weight 6 lb
Includes (1) M12 Fuel Compact Band Saw, (1) M12 XC 4.0 Battery, (1) M12 Charger, (1) 12/14 TPI Extreme Metal Blade, Integrated Work Light, Electronic Speed Control UPC 045242579372

Packages

1 - UNIT - 1