MILWAUKEE TOOL 2629-20 Band Saw (Tool Only)
Description
At only 10-1/4lbs and 18 in length, the M18™ Cordless LITHIUM-ION Band Saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4 cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2 conduit, 3 angle iron, 3 copper and threaded rod without ruining the threads. The M18™ Cordless LITHIUM-ION Band Saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™ |
Item Name | Band Saw | Type | Compact, Cordless |
Cutting Capacity | 3-1/4 x 3-1/4 in Rectangle, 3-1/4 in Round | Blade Size | 35-3/8 in L |
Voltage Rating | 18 VDC | Battery Type | M18 Redlithium |
Speed Rating | 390 r/min at Loaded, 480 r/min at No Load | Strokes per Minute | 480 |
Control Type | On/Off Trigger | Dimensions | 16 in L |
Weight | 9 lb | Application | For Electrician, Plumber and Mechanical Cutting Applications, Cutting Metal In-Place, Overhead or in Tight Spaces, Single Pass Cut on 3 in Copper, 3 in Angle Iron, 2-1/2 in Conduit |
UPC | 045242199969 |
Packages
1 - UNIT - 1 |