Abbotsford
mil268220

MILWAUKEE TOOL 2682-20 M18™ 5-3/8" Metal Saw (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2682-20

Description

Milwaukee Electric Tool Corporation introduces the new M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw. This compact and lightweight metal cutting saw delivers the fastest cuts for the electrical, mechanical, plumbing, HVAC and general construction contractor. The 2682 utilizes an exclusive 4-Pole Frameless Motor for up to 35% more cutting power and best in class run-time with over 200 cuts of 3/4" EMT per charge. The Milwaukee® M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.8 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2682 cordless Metal Saw features a METAL TECH ™ 5-3/8" 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Metal Cutting Saw Type Cordless
Blade Size 5-3/8 in Arbor/Shank Size 20 mm
Voltage Rating 18 V Battery Type Lithium-Ion
Speed 3600 r/min Cutting Depth 1/8 - 2 in at 90°
Cutting Angle 90° Shoe Material Stainless Steel
Blade Material Carbide Battery Capacity 3 Ah
Dimensions 12 in L Standards UL Listed, CSA Certified
UPC 045242242177

Packages

1 - UNIT - 1