Abbotsford
mil263020

MILWAUKEE TOOL 2630-20 M18™ 6 ½" Circular Saw (Tool Only)

Price $188.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2630-20
Documents Documents

Description

Milwaukee Electric Tool Corporation introduces the new M18™ Cordless LITHIUM-ION 6½" Circular Saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry. The 2630 is a high performance circular saw that delivers the most durability in a cordless saw. Its powerful 3,500 RPM motor easily and quickly cuts tough material such as LVL headers. Magnesium upper and lower guards provide best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe provides a light weight durable shoe and greater accuracy in rip cuts.


Aircraft aluminum shoe provides greater accuracy

Heavy-duty magnesium upper guard for maximum durability

Fully compatible with the M18 system, featuring over 200+ tools

Electronic brake stops blade quickly

Ergonomic, compact and lightweight design with soft-grip handle for operator comfort

On tool wrench storage for easy blade changes

50 DEG Bevel

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Circular Saw Type Cordless, Compact and Lightweight, Heavy Duty
Blade Size 6-1/2 in dia Arbor/Shank Size 5/8 in
Cutting Capacity 2-1/8 in at 90°, 1-5/8 in at 45° Voltage Rating 18 VDC
Battery Type Lithium-Ion Speed 3500 r/min
Cutting Angle 45°, 90° Bevel Capacity 50°
Shoe Material Aluminum Blade Material Carbide
Housing Material Metal Handle Type Ergonomic Soft Rubber Grip
Control Type Lock-Off Trigger Application For a Variety of Applications Including Plumbing, Electrical, Framing, Finishing and Carpentry
UPC 045242155965

Packages

1 - UNIT - 1