Abbotsford
mil283020

MILWAUKEE TOOL 2830-20 M18 FUEL™ Rear Handle 7-1/4" Circular Saw - Tool Only

Price $459.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2830-20

Description

The M18 FUEL™ Rear Handle 7-1/4” Circular Saw is designed for the professional carpenter, remodeler, and general contractor. The circular saw can Generate the Power of 15amp corded saws, cut faster than 15amp corded worm drive saws and provide you with up to 570 cuts per charge with M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery attached. The POWERSTATE™ Brushless Motor provides this worm drive style saw with 5,800 RPM and higher speeds under load, giving you corded cutting performance. REDLINK PLUS™ Intelligence ensures you achieve maximum tool performance and protects your circ saw from overload, overheating and over discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (not included) is compatible with all M18™ tools, runs 50% cooler, and delivers you with unmatched run times and 50% more power. The cordless circular saw has an electric blade break, LED work light, and all magnesium guards and shoe, keeping you productive and providing you the durability to handle the toughest job site conditions. A multi-sized rafter hook allows you to store the handheld circular saw on different materials. The saw's gears don’t require oiling and maintenance reducing your downtime and allowing you to get jobs done faster.


POWERSTATE™ BRUless motor: purposely built for the M18 FUEL™ rear handle 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw.

REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system

REDLITHIUM™ High output HD12.0 battery pack: provides 50% more power, runs 50% cooler vs standard REDLITHIUM™ HD packs. superior pack construction provides the industry's best protection.

Generates 15 Amp corded power

Cuts faster than 15 A corded

Up to 570 cuts per charge

ELEC blade brake

LED work light

No gear oiling required

Multi size rafter hook

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Circular Saw Type Cordless
Blade Size 7-1/4 in Voltage Rating 18 V
Battery Type Lithium-Ion Bevel Capacity 53 °
Shoe Material Magnesium Blade Material Steel
Battery Capacity 12 Ah Housing Material Nylon
Handle Type Rear Dimensions 18.9 in L x 8 in W x 7-7/8 in H
Includes (1) Blade and (1) Wrench Standards UL Listed
UPC 045242541034

Packages

1 - UNIT - 1