Abbotsford
mil298220

MILWAUKEE TOOL 2982-20 M18 FUEL™ 8-inch Metal Cutting Circular Saw

Price $702.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2982-20

Description

The M18 FUEL™ 8” Metal Cutting Circular Saw generates 15A corded power, faster cuts than 15A corded metal circular saws, and delivers up to 120’ of cutting corrugated decking per charge. We’ve designed our M18 FUEL™ 8” Metal Cutting Circular Saw to perform in the toughest applications, combining our legendary performance and durability with the portability of the M18™ platform. Our POWERSTATE™ Brushless Motor provides 4,000 RPM and faster cutting performance than its corded competitors. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery (not included), you get 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries. This metal circular saw has a cut capacity of 2-9/16” for tackling demanding applications at a larger capacity than any previous cordless metal cutting circular saws.


Generates 15A CRDed PWR

Faster than CRDed

Fully compatible with the M18™ system, featuring over 200+ tools

POWERSTATE™ BRUless MOTR: Purposely built for the M18 FUEL™ 8" MTL Cutting CIRC Saw to generate the power and performance of a 15A CRDed MTL Cutting CIRC Saw

REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility

REDLITHIUM™ HIGH OUTPUT™ BAT PK (Not INCL) 50% more power, runs 50% cooler vs standard REDLITHIUM™ BAT; superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the mrkt

BLD Cut Capacity: 2-9/16"

Onboard Chip Collection

OVLD IND LT

Dual Action Trigger

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Metal Cutting Circular Saw Type Cordless
Blade Size 8 in dia Arbor/Shank Size 5/8 in
Cutting Capacity 2-9/16 in Voltage Rating 18 V
Battery Type Lithium-Ion Speed 4000 r/min
Bevel Capacity Shoe Material Stainless Steel
Housing Material Plastic Dimensions 15-1/2 in L x 10.6 in W x 10.1 in H
Includes (1) M18 FUEL 8 in Metal Cutting Circular Saw and (1) 42T Circular Saw Blade UPC 045242566266

Packages

1 - UNIT - 1