Abbotsford
mil244520

MILWAUKEE TOOL 2445-20 M12™ High Performance Jig Saw (Tool Only)

Price $149.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2445-20
Documents Documents

Description

Milwaukee Electric Tool introduces the next generation in cordless cutting with the M12™ Cordless High Performance Jig Saw. With its innovative Hybrid Grip™ design, the M12™ Jig Saw is the most compact, lightest weight professional cordless jig saw on the market. The saw’s cutting power and control delivers an incredible portable cutting solution for a wide range of trade applications. Powered by the M12™ RED LITHIUM™ battery system, the tool is ideal for trim carpenters, remodelers, cabinet/countertop installers, plumbers, electricians, and HVAC professionals for making quick cuts in wood, metal, wall tile, or plastics without the hassle of pulling out a cord. The Hybrid Grip™ handle design combines the best features from both top handle and barrel grip jig saws to provide superior cut control. The low center of gravity grip is ideal for precision during curved cutting applications. A ¾” stroke length and 0-2,800 SPM variable speed trigger deliver fast and accurate cuts in multiple materials. The Quik-Lok™ T-Shank blade clamp and tool free 450 bevel capability allow for quick and easy tool adjustments. An LED light highlights the cutting surface for improved visibility. The M12™ Jig Saw is designed to minimize vibration by using a fully counterbalanced mechanism and positioning the limited tool weight directly over the cutting area. Backed by Milwaukee’s® 5-year warranty the 2445-20 comes equipped with (1) 10 TPI wood cutting blade, anti-splintering insert, and non-marring shoe.

Specifications

Brand Name Milwaukee Sub Brand M12™
Bevel Capacity 450 ° Battery Type M12
Stroke Length 0.75 in Housing Material Metal,Plastic
Cord Type Cordless UPC 045242268153

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok