Abbotsford
mil264520

MILWAUKEE TOOL 2645-20 M18™ Jig Saw (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2645-20

Description

The M18™ Cordless LITHIUM-ION Jig Saw is Milwaukee's first jig saw powered by LITHIUM-ION. The 2645-20 delivers accuracy, versatility and ease of use. The 5-Position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the QUIK-LOK™ Blade Clamp provides fast and easy blade change.

Specifications

Brand Name Milwaukee Sub Brand M18™
Type Cordless Voltage Rating 18 VDC
Battery Type M18 Stroke Length 1 IN
UPC 045242158836

Packages

1 - UNIT - 1