![mil242022](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223759086.jpg?preset=medium)
MILWAUKEE TOOL 2420-22 12V M12™ HACKZALL® Recip Saw Kit
Description
At only 11” and 2.6 lbs, the HACKZALL® M12™ Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.
Specifications
Brand Name | Milwaukee | Sub Brand | Hackzall®, M12™ |
Item Name | Reciprocating Saw Kit | Type | Cordless |
Stroke Length | 1/2 in | Strokes per Minute | 0 - 3000 |
Battery Type | M12 Lithium-Ion | Voltage Rating | 12 VDC |
Housing Material | Metal | Color | Black,Red |
Control Type | Variable Speed Trigger | Tool Length | 11 in |
Tool Weight | 2.6 lb | Includes | (2) Batteries |
Application | For Fast Cutting Through a Wide Range of Material Such as Drywall, Wood, and PVC | UPC | 045242158584 |
Packages
1 - UNIT - 1 |