Abbotsford
mil252021xc

MILWAUKEE TOOL 2520-21XC M12 FUEL™ HACKZALL® Recip Saw Kit

Price $299.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2520-21XC

Description

M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4x more run-time, up to 70% faster cutting and up to 6x longer tool life than competitive saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. Its’ light weight design is optimal for overhead cutting applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK PLUS™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. The M12™ REDLITHIUM™ XC 4.0 battery pack (not included) provides more work per charge and more work over the life of the pack than competitive batteries. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.


One-handed design provides superior control & versatility over a standard reciprocating saw

Compact size allows for cutting in tight spaces, and light weight makes overhead work easier

POWERSTATE™ BRUless motor supplies constant power for faster cuts and reduced heat for extended life

REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger

REDLITHIUM™ XC 4.0 battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries

Compatible batteries/chargers: all M12 batteries (48-11-2401, 48-11-2402, 48-11-2420, AND 48-11-2440) and chargers (48-59-2401, 2510-20, 48-59-1812)

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M12 Fuel™
Item Name Reciprocating Saw Kit Type Brushless, Fixed Shoe
Blade Size 1/2 in Stroke Length 5/8 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Battery Capacity 4 Ah
Voltage Rating 12 V Housing Material Plastic with Rubber Overmold
Color Red/Black Handle Type Soft Grip
Control Type Variable Speed Trigger Switch Tool Length 11 in
Tool Weight 3.2 lb Includes (1) 2520-20 M12 Fuel™ Hackzall® Reciprocating Saw, (1) 48-11-2440 M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack, (1) 48-59-2401 M12™ Lithium-Ion Battery Charger
Standards UL Listed, CSA Certified, ETL Listed Application For Overhead Cutting Applications
UPC 045242318834

Packages

1 - UNIT - 1