Abbotsford
mil252220

MILWAUKEE TOOL 2522-20 M12 FUEL™ 3" Compact Cut Off Tool

Price $189.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2522-20

Description

The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.


20,000 RPM for fast and accurate cutting performance

RVSBL blade rotation for ultimate cutting control

Part of the M12 system, featuring over 80+ tools

POWERSTATE™ BRUless motor delivers maximum power and long motor life

REDLINK Plus™ intelligence provides optimized performance and overload protection

Tool free guard adjustment for convenience and ease of use

Includes accessory guard and shoe with vacuum port for dust mitigation and cut depth adjustment

Includes (1) metal cut off wheel, (1) CRBD abrasive blade, and (1) diamond tile blade

Compatible with common 3 in. cut off wheels with 3/8 in. arbor

Includes 7/16 in. flange adapter for compatibility with 3 in. remodeler saw-max accessories

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Cut-Off Tool Type Cordless, Compact
Battery Type Lithium-Ion Battery Capacity 4 Ah
Voltage Rating 12 V Color Black,Red
Handle Type Barrel Grip Tool Length 7.05 in
Tool Weight 1.52 lb Includes (1) 2522-20 M12 Fuel 3 in Compact Cut Off Tool, (1) 49-94-3005 3 in Carbide Abrasive Blade, (1) 49-94-3010 3 in Diamond Tile Blade, (1) Blade Wrench, (1) Metal Cut Off Wheel, (1) 7/16 in Flange Adapter, (1) Shoe Guard
UPC 045242519958

Packages

1 - UNIT - 1