Abbotsford
mil271921

MILWAUKEE TOOL 2719-21 M18 FUEL Hackzall Kit

Price $448.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2719-21

Description

The Milwaukee 2719-21 M18 FUEL HACKZALL is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE Brushless Motor and a best in class 7/8" stroke length, the M18 FUEL HACKZALL cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.


Cuts up to 50% faster than competitive one-handed recip saws

Up to 4x lower vibration for smooth cut starts & one-handed control

Compact and lightweight design allows for easier cutting in tight spaces or overhead applications

POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest applications

REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total sysem communication between tool, battery and charger

REDLITHIUM™ battery technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market

One-handed design provides superior control and versatitily over standard reciprocating saws

7/8" stroke length removes more material with each stroke resulting in the faster cuts

Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration

M18 REDLITHIUM battery packs, compatible with 125+ solutions

Specifications

Brand Name Milwaukee Sub Brand Hackzall®
Item Name Reciprocating Saw Kit Type Cordless
Blade Size Various Stroke Length 7/8 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Battery Capacity 5 Ah
Voltage Rating 18 V Housing Material Glass Filled Nylon
Color Red/Black Handle Type Soft Grip
Tool Length 16.3 in Tool Weight 5357 lb
Includes (1) M18 XC 5 Ah REDLITHIUM Battery Pack, (1) M18/M12 Multi-Voltage Charger, (1) General Purpose Sawzall Blade, (1) Contractor Bag Standards CSA Certified, ETL Listed, UL Listed
UPC 045242502974

Packages

1 - UNIT - 1