The M18 FUEL™ SAWZALL® Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The MILWAUKEE® M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide you with 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The included M18™ REDLITHIUM™ XC5.0 Battery Pack delivers you up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL® Recip Saw is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job.
1-1/4" Stroke length removes more material with each stroke
ADJ shoe extends the life of the blade
Built-In LED light illuminates the work surface while cutting
Compatible with all M18 batteries and M18 chargers
Hang hook: allows for convenient storage on the job
LVR Action QUIK-LOK™ BLD CLP provides fast and easy blade changes
POWERSTATE BRUless MOTR: Increased cutting speed and power through the toughest applications
REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
Anti-Corrosion BLD CLP delivers prolonged blade clamp durability with less downtime due to corrosion