![mil282220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301699485.jpg?preset=medium)
MILWAUKEE TOOL 2822-20 M18 FUEL™ SAWZALL® Recip Saw w/ ONE-KEY™ (Tool-Only)
Description
Customize, Track and Manage tools performance and location
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™, Sawzall® |
Item Name | Reciprocating Saw with One-Key™ | Stroke Length | 1-1/4 in |
Strokes per Minute | 0 - 3000 | Battery Type | Lithium-Ion |
Voltage Rating | 18 VDC | Housing Material | Reinforced Nylon |
Color | Black, Red | Handle Type | D-Handle |
Tool Length | 17.1 in | Tool Weight | 6.8 lb |
Standards | UL Listed | UPC | 045242559206 |
Packages
1 - UNIT - 1 |