Abbotsford
mil282220

MILWAUKEE TOOL 2822-20 M18 FUEL™ SAWZALL® Recip Saw w/ ONE-KEY™ (Tool-Only)

Price $299.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2822-20

Description

The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest jobsite applications. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress in addition to protection from overloading, overheating, and over-discharging. This M18 FUEL™ SAWZALL® is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw weighs less than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. Compatible with ONE-KEY™, this reciprocating saw wirelessly connects to a smartphone to customize, track, and manage the tool’s performance and location. Tool customization allows for connecting and controlling settings such as output speed and trigger ramp up for smoother cut starts. A selectable Cut-Brake feature automatically stops the blade from reciprocating at the end of a cut, reducing the risk of damaging sensitive materials near the cut in most applications.


1-1/4 Stroke length removes more material with each stroke

Customize, Track and Manage tools performance and location

Part of the M18™ system, featuring over 200+ tools

POWERSTATE™ BRUless MOTR: Increased cutting speed and power throught the toughtest a

REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger

Anti-Corrosion BLD CLP delivers prolonged blade clamp durability with less downtime due to corrosion

Wear resistant lever action QUIK-LOK™ BLD CLP withstands tough conditions and provides fast and easy blade changes

Unlimited customization of cut speed and trigger ramp up through the ONE-Key App

Easily toggle between 3 custom performance profiles that can be saved to the memory of the tool

Selectable Cut Brake Feature: Monitors the load on the tool throughout the cut and automatically stops the blade as it exits the material at the end of the cut in most applications

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, Sawzall®
Item Name Reciprocating Saw with One-Key™ Stroke Length 1-1/4 in
Strokes per Minute 0 - 3000 Battery Type Lithium-Ion
Voltage Rating 18 VDC Housing Material Reinforced Nylon
Color Black, Red Handle Type D-Handle
Tool Length 17.1 in Tool Weight 6.8 lb
Standards UL Listed UPC 045242559206

Packages

1 - UNIT - 1