Abbotsford
mil283121

MILWAUKEE TOOL 2831-21 M18 FUEL™ 6-1/2" Plunge Track Saw Kit

Price $1,123.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2831-21

Description

Designed for the professional carpenter and remodeler, the M18 FUEL™ 6-1/2” Plunge Track Saw from Milwaukee® delivers the Power to rip solid hardwoods, over 90% dust collection efficiency while providing the portability and precision users demand from a plunge saw. The POWERSTATE™ Brushless motor provides 6,300 RPM for finish quality and clean cuts. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery delivers more cuts per charge and great durability than the competition. The saw features a variable speed dial allowing for setting the speed of your application. The smooth, pivoting plunge motion allows for precision plunge cuts with an accurate depth of cut.


REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection..

POWERSTATE™ BRUless MOTR. Purposely built for the M18 FUEL™ Track Saw to provide the power and speed to complete demanding applications with finish quality cuts.

REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ SYS.

Smooth plunging action for easy plunge cuts

VAR speed dial for setting blade RPM to your application

ADJ cam system to allows user to dial in track to rail fitment for laser straight cuts

Riving knife keeps materials from pinching on blade and reduces kickback

Easy slide depth scale allows for quick and accurate adjustments

Onboard Allen wrench storage for easy blade changes

Bevel stops at 22.5, 45 and 48 DEGs

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Plunge Track Saw Kit Type Cordless
Blade Size 6-1/2 in Arbor Size 0.787 in
Depth of Cut at 45 Degrees 1.563 in Depth of Cut at 90 Degrees 2-1/4 in
No Load Speed 5600 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Housing Material Glass Filled Nylon,Magnesium
Blade Material Cobalt Infused Tungsten Carbide Dimensions 14.3 in L x 8.7 in W x 10.8 in H
Includes (1) 2831-21 M18 Fuel™ Plunge Track Saw Kit, (1) 48-11-1865 M18™ REDLITHIUM™ High Output™ XC6.0 Battery Pack, (1) 48-59-1808 M18™ and M12™ Rapid Charger, (1) 48-22-8429 Packout™ XL Tool Box UPC 045242586943

Packages

1 - UNIT - 1