Abbotsford
mil282520st

MILWAUKEE TOOL 2825-20ST M18 FUEL™ String Trimmer w/ QUIK-LOK™

Price $328.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2825-20ST

Description

The Milwaukee® M18™ FUEL™ string trimmer with QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18™ FUEL™ power head with QUIK-LOK™ and QUIK-LOK™ string trimmer attachment. This M18™ FUEL™ power head, part of the QUIK-LOK™ attachment system, is compatible with multiple attachments such as our edger, articulating hedge trimmer, and pole saw attachment. This allows attachments to be swapped out on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ brushless motor delivers up to 6,200 RPM with up to a 16 in. cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK Plus™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 battery (sold separately) provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The easy load trimmer head offers an easy line loading experience and enables reloads of 25 Ft. of trimmer line in under 30 seconds. The M18™ FUEL™ string trimmer with QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools.


POWERSTATE™ brushless motor: purposely built for the M18™ FUEL™ power head with QUIK-LOK™ to generate the power and performance of high voltage platforms

REDLINK Plus™ intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ system

REDLITHIUM™ HD9.0 battery pack: delivers unmatched run-time, power, and longer life

Part of the QUIK-LOK™ attachment system

Features the Milwaukee® easy load trimmer head

RPM: 0-4900 / 0-6200

Cutting swath: 14 in. - 16 in.

Line diameter: 0.080 in. / 0.095 in.

Trigger: variable speed

WT: 9.85 lbs

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name String Trimmer with Quik-Lok Type Cordless
Speed 0 - 4900 r/min, 0 - 6200 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 9 Ah
Cutting Capacity 14 - 16 in Line Diameter 0.08/0.095 in
Housing Material Nylon Color Red/Black
Handle Material Rubber Control Type Trigger
Dimensions 70-1/2 in L x 13 in W x 11-1/4 in H Warranty 3 yr Tool
Includes (1) M18 Fuel™ Power Head w/ Quik-Lok™, (1) 49-16-2717 M18 Fuel™ Quik-Lok™ String Trimmer Attachment Standards UL Listed
UPC 045242548385

Packages

1 - UNIT - 1