Abbotsford
mil282820

MILWAUKEE TOOL 2828-20 M18™ Brushless String Trimmer (Tool-Only)

Price $228.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2828-20
Documents Documents

Description

The M18™ Brushless String Trimmer delivers you more clearing power and a larger cutting swath than battery-powered competitors. The brushless motor was built and optimized specifically for trimming applications and provides up to 6,200 RPM. Paired with REDLINK™ Intelligence and an M18™ REDLITHIUM™ HIGH OUTPUT™ battery, the trimmer provides efficient power delivery, providing you with longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High-speed provides the power to take on demanding applications, and low-speed maximizes run-time while having plenty of power for grass trimming. The 16" cutting swath trims more grass in a single pass, which increases your productivity. The Easy Load Trimmer Head delivers an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. This MILWAUKEE® cordless string trimmer is a part of the M18™ System, which is fully compatible with over 200 solutions.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name String Trimmer Type Brushless, Cordless, Dual, Straight Shaft
Voltage Rating 18 V Battery Type Lithium-Ion
Cutting Capacity 16 in Line Diameter 0.08 in
Housing Material Reinforced Nylon Color Black/Red
Handle Material Plastic Dimensions 71 in L
Warranty 3 yr Standards UL Listed
UPC 045242572045

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok