Abbotsford
mil244821

MILWAUKEE TOOL 2448-21 M12™ Cable Stapler Kit

Price $348.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2448-21

Description

The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. Our compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with our 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.


Coil-spring mechanism consistently sinks the staples to the appropriate depth

Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables

Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer

Moveable CBL Guides

Staple Viewing Window

BAT Fuel GA

RVSBL Belt HK

LED Work LT

Dry Fire Lock Out

Two-Finger Trigger

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Cable Stapler Kit Type Cordless
Crown Size 3/4 in Gauge 18 ga
Staple Capacity 45 Battery Type Lithium-Ion
Voltage Rating 12 V Battery Capacity 2 Ah
Housing Material Glass Filled Nylon Color Gray/Red
Dimensions 6.5 in L x 2.65 in W x 11.6 in H For Use With Milwaukee MNM1-600 1 in Insulated Cable Staples
Includes (1) 2448-20 M12™ Cable Stapler, (1) 48-11-2420 M12™ Redlithium™ CP2.0 Battery, (1) 48-59-2401 M12™ Lithium-Ion Battery Charger Standards UL/cUL Listed
UPC 045242571697

Packages

1 - UNIT - 1
Customers who bought this item also bought