HUBBELL 26 inch Overall Length Burndy Hytool Crimping Tool
Description
Crimper, #8-4/0 AWG CU.
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Crimper | Type | Rotating Die |
Crimping Capacity | 8-4/0 AWG Copper | Weight | 8.25 lb |
Overall Length | 26 in | Jaw Material | Steel |
Standards | RoHS Compliant | Application | For Crimping |
UPC | 781810192504 |
Packages
1 - UNIT - 1 |