BURNDY PAT60018V 18V 6-Ton Battery Actuated Tool - Hydraulic Self-Contained
Description
Battery Actuated Tool, Hydraulic self-Contained, 6 Ton, 18V Ni-MH.FEATURES:- Specialized latch head design- Ergonomic design allows one hand operation for Ram advance and Ram retraction- 180 degree head rotation- Permanent D3 crimp groove accepts all W Dies- Enhanced clearance for tap connectionsBattery powered crimp technology, Advance design high speed pump completes crimp in approximately 3 seconds5 Year Limited Warranty on Tool, 1 Year on Batteries and Charger.
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Battery Operated Crimping Tool | Type | Hydraulic Self-Contained |
Crimping Force | 6 t | Handle Type | Ergonomic |
Standards | RoHS Compliant | Application | For Use On: 8 AWG - 600 KCMIL Copper Stranded (YA, YA-L,YS, YS-L), 8 AWG - 350 KCMIL Flex, 8 - 350 KCMIL Aluminum (YA-A And YS-A) |
UPC | 781810361276 |
Packages
1 - UNIT - 1 |