BURNDY PAT750XT18V 18VDC 12 Ton Burndy Patriot® Hydraulic Self-Contained Battery Actuated Crimping Tool
Description
PATRIOT® 12-Ton C-Head Battery Crimper, Hydraulic Self-Contained, (2) 2.6Ah 18V NiMH Batteries, 120V-AC Charger, Hard Case,Discontinuing December 31, 2021
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Battery Actuated Crimping Tool | Type | Hydraulic Self-Contained, C-Head |
Crimping Force | 12 t | Weight | 16.5 lb |
Overall Length | 15-3/4 IN | Handle Type | Ergonomic |
Includes | (2) 2.6 Ah 18 V NiMH Batteries, 120 VAC Charger, Hard Case | Application | For Tension Sleeves - Copper #8 AWG Solid - 500 kcmil, Aluminum - #8 AWG Solid - 587.2 kcmil, ACSR - 4 AWG - 556.5 kcmil, Taps - Copper #14 AWG Solid - 500 kcmil, Aluminum - #8 AWG - 500 kcmil, Aerial Cable - Copper #6 AWG - 500 kcmil, Terminals and Splices - Copper #8 AWG - 750 kcmil, Aluminum #8 AWG - 750 kcmil, ACSR #4 AWG - 556 kcmil, Hyground - Copper #8 AWG - 500 kcmil (Cable/Ground Rod), 1/2 - 1 in dia Ground Rods |
UPC | 781810438701 |
Packages
1 - UNIT - 1 |