BURNDY PATMD614V 14VDC 6 Ton Burndy Hydraulic Self-Contained Battery Actuated Dieless Crimping Tool
Description
Battery Actuated Crimping Tool, Hydraulic Self Contained, 6 Ton Output Force, 10 AWG(Sol)-500 kcmil Copper, 8 AWG-350 kcmil Aluminium, 14 AWG-4/0 ACSR, W Dies,14V Ni-MH.
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Battery Operated Crimping Tool | Type | Hydraulic Self-Contained |
Crimping Force | 6 t | Weight | 7.8 lb |
Overall Length | 20.91 IN | Application | For Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed And Compact Conductors, Copper Taps: #10 AWG Solid-2/0 AWG Stranded, Aluminum And ACSR Taps: #14 AWG Solid-4/0 AWG ACSR, Stirrups: #6 AWG-4/0 AWG ACSR, Overhead Full Tension Deadends, Full Tension Splices And Terminals: #10 AWG Stranded-4/0 AWG ACSR, Installs Splices, Taps Or Terminations: #8 AWG-500 KCMIL Copper Stranded (YA, YA-L, YS, YS-L), #8 AWG-350 KCMIL Copper Flex, #8 AWG-350 KCMIL Aluminum (YA-A, And YS-A) |
UPC | 781810449813 |
Packages
1 - UNIT - 1 |