Abbotsford
burpatmd6814v

BURNDY PATMD6814V 14.4VDC 6 Ton Hubbell Electrical/Burndy Ni-MH Battery Hydraulic Self-Contained Battery Actuated Crimping Tool

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PATMD6814V

Description

Battery Actuated Crimping Tool, Hydraulic Self Contained,6 Ton Output Force,10 AWG(Sol) - 2/0 AWG Copper,8 AWG-350 kcmil Aluminium,14 AWG(Sol)-4/0 ACSR,14.4V Ni-MH.

Specifications

Brand Name Burndy Sub Brand PATRIOT® IN-LINE® CRIMPER
Type Crimpers Crimping Force 6 TON
Weight 7.8 lb Overall Length 20.91 IN
Standards RoHS Compatible with Exemption Application For Use On: Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed, and Compact conductors, Copper Taps: #10 solid - 2/0 stranded, Aluminum and ACSR Taps: #14 solid - 4/0 ACSR, Stirrups: #6 - 4/0 ACSR, Overhead Full Tension Deadends, Full Tension Splices and Terminals #10 Str. - 4/0 ACSR, Installs splices, taps or terminations:#8 - 500 kcmil Copper Str. (YA, YA-L, YS, YS-L), #8 - 350 kcmil flex, #8 - 350 kcmil Aluminum (YA-A & YS-A)
UPC 781810449820

Packages

1 - UNIT - 1