BURNDY Y750HSXT 750 Self Contained Hydraulic Hand Operated Crimping Tool
Description
12T C-Head Crimper, #14-750 kcmil CU, #8-750 kcmil AL, #4-556.5 kcmil ACSR.
Specifications
Brand Name | Burndy | Sub Brand | Hypress™ |
Item Name | Crimper | Type | Self-Contained, Hydraulic, C-Head |
Crimping Capacity | 14 AWG - 750 kcmil Copper, 8 AWG - 750 kcmil Aluminum, 4 AWG - 556.5 kcmil ACSR | Crimping Force | 12 t |
Pressure Rating | 700 bar | Jaw Size | 1.7 in W |
Weight | 17.2 lb | Overall Length | 23.96 in |
Handle Type | Comfort Grip | Standards | RoHS Compliant |
Application | For Crimping, Tension Sleeves, Taps, Aerial Cable, Terminals and Splices, Hyground® Compression Grounding | UPC | 781810458600 |
Packages
1 - UNIT - 1 |