BURNDY Y81KFT 8-1000kcmil Burndy® Dieless Hydraulic Crimp Tool, Copper Aluminum
Description
Dieless Hypress, #8 - 1000 kcmil Cu #8 - 750 kcmil Al, 6 tons, Hydraulic Hand Operated.
Specifications
Brand Name | Burndy | Sub Brand | 4-POINT |
Item Name | Head Crimper | Type | 4-Point, Dieless Latch, Hydraulic, Hand Operated |
Crimping Capacity | 8 AWG - 1000 kcmil Copper, 8 AWG - 750 kcmil Aluminum | Weight | 12 lb |
Overall Length | 25.6 in | Handle Type | Comfort Grip |
Standards | RoHS Compliant | Application | Crimping |
UPC | 781810376997 |
Packages
1 - UNIT - 1 |