
PANDUIT CT-1000 CT-1000 Semiautomatic Ferrule Crimping Tool
Description
Controlled cycle crimp tool with trapezoid profile for #20 – 14 AWG (0.50 – 2.5mm²) insulated continuously molded ferrules on strips. Also cuts and strips wire.
Specifications
Brand Name | Panduit | Sub Brand | Contour Crimp™ |
Item Name | Crimping Tool | Type | Semiautomatic, Controlled Cycle |
Crimping Capacity | 20-14 AWG | Weight | 8.8 oz |
Overall Length | 8-1/4 in | Standards | RoHS Compliant |
Application | For Crimping, Cuts and Strips Wire, Pan-Term Ferrules | UPC | 074983009824 |
Packages
1 - UNIT - 1 |