
PANDUIT CT-1551 CT-1551 Contour Crimp Controlled Cycle Tool
Description
Crimps most Panduit #22 – 10 AWG nylon and vinyl insulated terminals, splices, and disconnects. The tool has the yellow pocket closest to the pivot which provides a reduced crimp effort for those who make yellow terminations.
Specifications
Brand Name | Panduit | Sub Brand | Contour Crimp™ |
Item Name | Crimping Tool | Type | Controlled Cycle |
Crimping Capacity | 22-10 AWG | Jaw Size | 1.6 in |
Weight | 27.2 oz | Overall Length | 10.8 in |
Application | For Terminal, Splices and Disconnects | UPC | 074983535545 |
Packages
1 - UNIT - 1 |