Abbotsford
burpat750xt18v

BURNDY PAT750XT18V 18VDC 12 Ton Burndy Patriot® Hydraulic Self-Contained Battery Actuated Crimping Tool

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PAT750XT18V

Description

Battery Actuated Crimping Tool, Hydraulic Self Contained, 12 Ton Output Force, 14 AWG-750 kcmil Copper, 8 AWG - 750 kcmil Aluminium, 4 AWG - 556.5 kcmil ACSR,18V Ni-MH, 1/2" - 1" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Battery Actuated Crimping Tool Type Hydraulic Self-Contained, C-Head
Crimping Force 12 t Weight 16.5 lb
Overall Length 15-3/4 IN Handle Type Ergonomic
Includes (2) 2.6 Ah 18 V NiMH Batteries, 120 VAC Charger, Hard Case Application For Tension Sleeves - Copper #8 AWG Solid - 500 kcmil, Aluminum - #8 AWG Solid - 587.2 kcmil, ACSR - 4 AWG - 556.5 kcmil, Taps - Copper #14 AWG Solid - 500 kcmil, Aluminum - #8 AWG - 500 kcmil, Aerial Cable - Copper #6 AWG - 500 kcmil, Terminals and Splices - Copper #8 AWG - 750 kcmil, Aluminum #8 AWG - 750 kcmil, ACSR #4 AWG - 556 kcmil, Hyground - Copper #8 AWG - 500 kcmil (Cable/Ground Rod), 1/2 - 1 in dia Ground Rods
UPC 781810438701

Packages

1 - UNIT - 1