
BURNDY YCUT129ACSR 1.29 BURNDY® Hydraulic Hand Operated Cutter Manual Hydraulic
Description
Hydraulic hand operated cutter incorporates a specialized latch style cutting head that allows interference-free closure for mid-span cuts. The cutter head rotates 180° to allow users to get into tight areas easier. The cutter weighs only 11.4 pounds, yet delivers 7 tons of cutting force. With its hardened steel blades is capable of cutting up to 1.29 inch diameter bare or insulated copper and aluminium cable, 1113 ACSR, 5/8 inch ground rod, 1/2 inch rebar and 5/8 inch diameter soft steel bolts 1/2 inch standard guy strand and up to 3/8 inch EHS guy strand. Cutter comes equipped with a high impact formed carrying case to hold the tool and accessories.
Specifications
Brand Name | Burndy | Sub Brand | HYTEE |
Item Name | Cutter | Type | Hydraulic, Hand Operated |
Cutting Capacity | 1.29 in CU/AL, 1113 kcmil ACSR, 5/8 in Ground Rod, 1/2 in Rebar, 5/8 in Soft Steel Bolts, 1/2 in Strand, 3/8 in EHS | Dimensions | 22.4 in L |
Housing Material | Steel | Handle Type | Ergonomic, Comfort Grip |
Weight | 11.4 lb | Standards | EU RoHS Compliant |
Application | For Use on Conductor: Copper Cable: up to 1.29 in, Aluminum Cable: up to 1.29 in, ACSR: up to 1113 ACSR, Ground Rod: up to 5/8 in, Rebar: up to 1/2 in, Soft Steel Bolts: up to 5/8 in, Standard Guy Strand: up to 1/2 in, EHS Guy Strand: up to 3/8 in | UPC | 781810375723 |
Packages
1 - UNIT - 1 |