
GREENLEE 1/2 inch-20 x 3/4 - 16 inch x 1.94 inch Replacement Draw Studs for Hydraulic Drivers
Description
Replacement Draw Stud for Hydraulic Drivers.FEATURES:• Application : For Hydraulic Drivers• Length : 1/2 IN (12.700 MM) Internal• Size : 3/4 -16 (19.000 MM)• Type : Replacement
Specifications
Brand Name | Greenlee | Item Name | Draw Stud Adapter |
Type | Replacement | Size | 1/2-20 x 3/4-16 |
For Use With | Hydraulic Driver | Standards | ARRA, RoHS Compliant |
Application | Replacement Draw Stud | UPC | 783310601678 |