Abbotsford
tabtbm15i

ABB TBM15I Color-Keyed® 15-Ton Hydraulic Crimping Head

Price $4,477.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TBM15I
Documents Documents

Description

COLOR-KEYED® hydraulic crimping head made of forged steel and insulated with rubber boot. Longer, slimmer design enables easier access into tight spaces, such as in cable tray and central office applications. Wider jaw opening eases crimping of larger lugs, C-taps and H-taps. Uses 15600 series dies can also use 15500 series dies with 15500-TB adaptor.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Crimping Head Type Hydraulic, Hex
Crimping Capacity 1500 kcmil Crimping Force 15 t
Housing Material Steel Application For Crimping Terminals
UPC 786210718200

Packages

1 - UNIT - 1 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok