![tab13600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970663.jpg?preset=medium)
ABB 13600 Blackburn® Hydraulic Pump
Description
Electric hydraulic pump designed for use with single-acting cylinders and tools rated for 10000 psi operation. Supplied with metal carrying case. 13620 hand switch and 13619 hydraulic hose, required for operation.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Electro-Hydraulic Pump | Type | Hydraulic Pump |
Pressure Rating | 10000 lb/in² | Horsepower | 0.5 hp |
Voltage Rating | 115 V | Amperage Rating | 10 A |
Dimensions | 6 x 8 x 16 in | Application | For Crimping Terminals, Splices, Disconnects |
UPC | 786210136004 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |