![tab13950p1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11711104.jpg?preset=medium)
ABB 13950P1 Color-Keyed® Hydraulic Pump
Description
Hydraulic pump battery operated.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Hydraulic Pump | Type | Lightweight, High Pressure |
Oil Reservoir Capacity | 61 in³ | Pressure Rating | 10000 lb/in² |
Voltage Rating | 28.8 V | Weight | 35 lb |
For Use With | Single Acting Cylinder | Includes | (2) Batteries |
UPC | 786210688121 |
Packages
1 - UNIT - 1 |